Shop All Bathroom Sink Faucets
Fauceture
FSC1979AAX American Classic 8" Widespread Bathroom Faucet, Polished Nkl
Mfr # FSC1979AAX
Zoro # G3073116
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.06
- Valve Type Ceramic Disc Cartridge
- Features Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Product Information
- Brand Fauceture
- MFR # FSC1979AAX
- Zoro # G3073116
- UPC # 663370637087
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 6 |
Width | 5.19 |
Details
Mounting Type | Deck Mount |
Finish | Polished Nickel |
Number of Handles | 2 |
Weight | 6.06 |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish |
Color | Polished Nickel |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-32)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621101)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- Fauceture Bathroom Sink Faucets & Accessories