Shop All Widespread Bathroom Faucets
Fauceture
FSC1971PX American Classic 8" Widespread Bathroom Faucet, Polished Chrm
Mfr # FSC1971PX
Zoro # G3064664
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.06
- Finish Polished Chrome
- Length 10.63
Product Information
- Brand Fauceture
- MFR # FSC1971PX
- Zoro # G3064664
- UPC # 663370618604
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.63 |
Width | 5.19 |
Height | 6 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.06 |
Finish | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2-14 NPSM connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Polished Chrome |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 COUPLINGS W/STOP DIMPLE (450-634)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- SHARPE VALVES 1/2" Socket Stainless Steel Ball Valve Inline (4351002500)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-CP)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- Fauceture Bathroom Sink Faucets & Accessories