Shop All Centerset Bathroom Faucets
Fauceture
FSC1605APL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSC1605APL
Zoro # G3060820
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 3.97
- Material Brass
Product Information
- Brand Fauceture
- MFR # FSC1605APL
- Zoro # G3060820
- UPC # 663370437502
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.13 |
Width | 5.69 |
Height | 2.44 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 3.97 |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Color | Oil Rubbed Bronze |
Features | Durable solid brass construction, Drip-Free Ceramic Disc Cartridge, 5-1/8" Spout Reach, 5-1/2" Spout Height, 3-7/16" Aerator Clearance, Includes Matching Finish Pop-Up Drain, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Meets CEC Regulation |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Patriot 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Connector, Pipe Size 1-1/4x1-1/2" (DTC-150)
- BLACK SWAN Urinal Felt Wax Ring (04730)
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- ELKAY 8 Centerset Wall Mount Faucet 44In Flexible Hose W/1.2 Gpm Spray Head Handles (LK943AF08LC)
- SILVER SAGE KS1608ZL 4-Inch Centerset Bathroom Faucet (KS1608ZL)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- CENTRAL BRASS Self-Close Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrm (1167-AV)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- Fauceture Centerset Bathroom Faucets