Shop All Centerset Bathroom Faucets
Fauceture
FSC1601AKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # FSC1601AKL
Zoro # G3076756
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 4.41
- Width 5.13
Product Information
- Brand Fauceture
- MFR # FSC1601AKL
- Zoro # G3076756
- UPC # 663370738531
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 5.13 |
Height | 5.5 |
Length | 10.25 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 4.41 |
Valve Type | Ceramic Disc Cartridge |
Material | Brass;Zinc Alloy |
Features | Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-7/16", Spout reach: 5-1/8", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Polished Chrome |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4 in. centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- SIMMONS Frost Proof Yard Hydrant, 102-1/4" L (806SB)
- CHICAGO FAUCET Pop-Up Waste, Brass, 1 1/4 In Dia (1222-KJKCP)
- MOEN Handle Cap Oil Rubbed Bronze (221672ORB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB4641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- DELTA Classic 4 in. Centerset 2-Handle Bathroom Faucet with Metal Drain Assembly in Chrome (2522LF-MPU)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- Fauceture Centerset Bathroom Faucets