Shop All Bathroom Sinks
Fauceture
EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear
Mfr # EVSPCC1
Zoro # G3087116
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Tempered Glass
- Overall Length 16.5
- Overall Width 16.5
- Overall Height 5.69
- Weight 12.79
Product Information
- Brand Fauceture
- MFR # EVSPCC1
- Zoro # G3087116
- UPC # 663370034305
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 |
Overall Width | 16.5 |
Overall Height | 5.69 |
Item Width (Inch) | 16.5 |
Item Length (Inch) | 16.5 |
Item Height (Inch) | 5.69 |
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful crystal clear color and is made out of leaded crystal. Professionally polished for an end product that is sleek and glossy, this material is admired for its easy of cleaning and smooth texture. Additionally, tempered glass is harmless compared to other materials due to the way in which it breaks, protecting users from cuts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 3" L (ZUSA-PF-2722)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White (EV2018W38)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- Fauceture Bathroom Sinks