Shop All Faucet Repair and Maintenance
Fauceture
EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass
Mfr # EVP1007
Zoro # G3084806
original price:
$39.39
10% off
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap Tube
- ADA Compliant false
- Width 1.75
- Length 8.25
Product Information
- Brand Fauceture
- MFR # EVP1007
- Zoro # G3084806
- UPC # 663370836756
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.75 |
Length | 8.25 |
Height | 1.75 |
Item Width (Inch) | 1.75 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 8.25 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | P-Trap Tube |
ADA Compliant | false |
Color | Brushed Brass |
Features | Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability |
Item | P-Traps |
Item Weight (lbs) | 0.55 |
Share H&C Handle Item# | No Handle |
Warranty | 1 |
DOE Certified | false |
Theme | Modern |
CEC Certified | false |
Prop 65 Label | true |
Collection | Century |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Description
Available in a variety of popular finishes like brushed brass and polished chrome, this 8-Inch X 1-1/4 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clear Wall Jamb, 58.735 Long (1284534-09)
- WHITEHAUS Forever Hot SS Heating Tank For Whthaus Hot Water Dispensers, SS (WH-TANK2)
- MOEN Waste_Assembly (40030BN)
- JMF 5/8 in. Compression Brass Cap (4503561)
- FAUCETURE EVP1001 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Chrome (EVP1001)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- Fauceture Faucet Repair and Maintenance