Shop All Bathroom Sink Parts & Accessories
Fauceture
EVF1111 1-3/16" Sink Overflow Hole Cover Ring, Polished Chrome
Mfr # EVF1111
Zoro # G503055498
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Overflow Hole Cover
- Features Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
- Material Brass;Plastic
- Height 0.56
- Length 1.19
Product Information
- Brand Fauceture
- MFR # EVF1111
- Zoro # G503055498
- UPC # 663370977916
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Parts & Accessories
Dimensions
Height | 0.56 |
Length | 1.19 |
Width | 1.19 |
Details
Includes | Overflow Hole Cover |
Features | Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability |
Material | Brass;Plastic |
Color | Polished Chrome |
Finish | Polished Chrome |
Weight | 0.04 |
Description
This Kingston Brass sink overflow hole cover will enhance the look of your sink by matching the finish on your faucet, thus giving your bathroom decor an elegant finishing touch.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (34-975XL)
- PROPLUS 24 Towel Bar in Clear (553018)
- NDS Meter Box, Rectangular, 12"Hx20"Wx25-3/4"L (D1500-DIRB)
- SLOAN Kit, Repair , Handle, (3302305)
- BOBRICK Disposal, Napkin , Surface (B-254)
- ALLPOINTS Bottom Pivot Hinge, 7/8" (8009911)
- BRADLEY SMOKER Disposal, Napkin , Surface (4722-15)
- GOJO Sanitizer, Foam , 700Ml, Man, Refil (8705-04)
- ALLPOINTS Dryer, Hand , S/S, No-Touch, 120V (2681038)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- Fauceture Bathroom Sink Parts & Accessories