Shop All Bathroom Sinks
Fauceture
Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black
Mfr # KVPB30M8SQ0ST
Zoro # G3094554
product price: $1,037.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,037.30
Free 30-Day Returns
Key Features
- Color Marble White/Matte Black
- Weight 76.75
- Includes Sink Basin;Console Legs
- Collection Dreyfuss
- ADA Compliant false
Product Information
- Brand Fauceture
- MFR # KVPB30M8SQ0ST
- Zoro # G3094554
- UPC # 663370773624
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 22 |
Height | 38.19 |
Length | 30 |
Item Height (Inch) | 38.19 |
Depth to Overflow (Inch) | 3.25 |
Item Width (Inch) | 22 |
Item Length (Inch) | 30 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- BOB Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L (PF5)
- BRASSCRAFT Valve Gas Ball 3/4X5/8Od (PSSC-60)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- Fauceture Bathroom Sinks