Shop All Faucet Repair and Maintenance
Fauceture
CC54408DL 5/8" OD Comp X 1/2" OD Comp Angle Stop
Mfr # CC54408DL
Zoro # G3066343
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- UPC/CUPC Certified true
- Theme Modern
- CEC Certified false
Product Information
- Brand Fauceture
- MFR # CC54408DL
- Zoro # G3066343
- UPC # 663370103919
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 2 |
Item Length (Inch) | 2.75 |
Details
Material | Brass |
Finish | Brushed Nickel |
Item | Angle Stop Valve |
ADA Compliant | true |
UPC/CUPC Certified | true |
Theme | Modern |
Item Weight (lbs) | 0.36 |
CEC Certified | false |
Low Lead Compliant | true |
Share H&C Handle Item# | CCDVDLH8 |
Prop 65 Label | true |
Warranty | 1 |
Collection | Fauceture |
DOE Certified | false |
Description
CC54408DL 5/8 In. OD Comp X 1/2 In. OD Comp An
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (95210)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE CC2120MB Vintage 1-1/2" Decor P-Trap, Matte Black (CC2120MB)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE EVP1001 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Chrome (EVP1001)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- ZURN Cold Color Index, Plastic (59454002)
- Fauceture Faucet Repair and Maintenance