Shop All Faucet Repair and Maintenance
Fauceture
CC44450DL 5/8" OD Compx1/2" OD Comp Straight Shut-Off Valve, Matte Blk
Mfr # CC44450DL
Zoro # G3098806
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Includes Straight Valve
- Features Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Hot and cold index included, Straight valve application, Easy installation save you time and effort
- Length 2.44
Product Information
- Brand Fauceture
- MFR # CC44450DL
- Zoro # G3098806
- UPC # 663370637247
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.44 |
Width | 1.88 |
Height | 1.5 |
Item Height (Inch) | 1.5 |
Item Width (Inch) | 1.88 |
Item Length (Inch) | 2.44 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Straight Valve |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Hot and cold index included, Straight valve application, Easy installation save you time and effort |
Valve Type | No Cartridge |
Color | Matte Black |
ADA Compliant | false |
Item | Straight Valve |
Item Weight (lbs) | 0.42 |
DOE Certified | false |
UPC/CUPC Certified | true |
Theme | Modern |
Share H&C Handle Item# | CCDVDLH0 |
CEC Certified | false |
Collection | Concord |
Prop 65 Label | true |
Warranty | 1 |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- NITE CAPS Pipe Plug, 5" Nominal Sz, 4.8125" min dia (Night Cap 5 Inch)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE EVP1001 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Chrome (EVP1001)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- Fauceture Faucet Repair and Maintenance