Shop All Supply Stop Valves
Fauceture
CC44402DL 1/2" FIP X 1/2" OD Comp Angle Stop Valve
Mfr # CC44402DL
Zoro # G3065214
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Material Brass
- DOE Certified false
- ADA Compliant true
- Low Lead Compliant true
Product Information
- Brand Fauceture
- MFR # CC44402DL
- Zoro # G3065214
- UPC # 663370103735
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Item Height (Inch) | 2 |
Item Length (Inch) | 2.75 |
Item Width (Inch) | 2 |
Details
Item | Angle Stop Valve |
Material | Brass |
Finish | Polished Brass |
DOE Certified | false |
ADA Compliant | true |
Share H&C Handle Item# | CCDVDLH2 |
Low Lead Compliant | true |
Collection | Fauceture |
Theme | Modern |
UPC/CUPC Certified | true |
Item Weight (lbs) | 0.36 |
Warranty | 1 |
Prop 65 Label | true |
CEC Certified | false |
Description
CC44402DL 1/2 In. FIP X 1/2 In. OD Comp Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1/2" Malleable Iron Hex Bushing Class 150 (0318908209)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K761)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 12" Corrugated in Polished Nickel (D105K12-05)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- WESTBRASS Brass Toilet Kit 1/4-Turn Round Angle Stop 1/2" Copper x 3/8" Comp in Polished Nickel (D105QRT-05)
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- JONES STEPHENS Polished Stainless 3/8 in. x 20 in. Closet Supply and 3/8 in. x 5/8 in. Angle Stop Kit (S1037PS)
- JONES STEPHENS Brushed Bronze 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S1037BB)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- Fauceture Valves