Shop All Faucet Repair and Maintenance
Fauceture
CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel
Mfr # CC2126
Zoro # G3089207
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap
- ADA Compliant false
- Height 5.06
- Color Polished Nickel
Product Information
- Brand Fauceture
- MFR # CC2126
- Zoro # G3089207
- UPC # 663370606144
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 5.06 |
Width | 5.06 |
Length | 13 |
Item Width (Inch) | 5.06 |
Item Height (Inch) | 5.06 |
Item Length (Inch) | 13 |
Details
Material | Brass |
Finish | Polished Nickel |
Includes | P-Trap |
ADA Compliant | false |
Item | P-Traps |
Color | Polished Nickel |
Features | Fabricated from solid brass for reliability, 12" overall length, 5-1/16" overall height, 1-1/2" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | No Cartridge |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
Item Weight (lbs) | 1.43 |
Low Lead Compliant | false |
Theme | Traditional |
CEC Certified | false |
Collection | Vintage |
Prop 65 Label | true |
Warranty | 1 |
UPC/CUPC Certified | true |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- UDP UDP T10 Series T10004004/7002P Tubing, 100 ft L, Clear (T10004004/7002P)
- DANFOSS 013G8019 3/4" Npt Angle Valve (013G8019)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE CC2120MB Vintage 1-1/2" Decor P-Trap, Matte Black (CC2120MB)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE CC44450DL 5/8" OD Compx1/2" OD Comp Straight Shut-Off Valve, Matte Blk (CC44450DL)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- Fauceture Faucet Repair and Maintenance