Shop All Faucet Repair and Maintenance
Fauceture
CC2120MB Vintage 1-1/2" Decor P-Trap, Matte Black
Mfr # CC2120MB
Zoro # G3084727
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap
- Height 5.06
- Width 5.06
- Color Matte Black
Product Information
- Brand Fauceture
- MFR # CC2120MB
- Zoro # G3084727
- UPC # 663370606090
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 5.06 |
Width | 5.06 |
Length | 13 |
Item Width (Inch) | 5.06 |
Item Height (Inch) | 5.06 |
Item Length (Inch) | 13 |
Details
Material | Brass |
Finish | Matte Black |
Includes | P-Trap |
Color | Matte Black |
ADA Compliant | false |
Valve Type | No Cartridge |
Features | Fabricated from solid brass for reliability, 12" overall length, 5-1/16" overall height, 1-1/2" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability |
Item | P-Traps |
UPC/CUPC Certified | true |
Warranty | 1 |
Prop 65 Label | true |
DOE Certified | false |
Theme | Traditional |
Collection | Vintage |
Low Lead Compliant | false |
Item Weight (lbs) | 1.43 |
Share H&C Handle Item# | No Handle |
CEC Certified | false |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- SYMMONS LAVATORY FAUCET (S202IPSPP)
- ZORO SELECT 1" NPT Brass Swing Check Valve (10F324)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE EVP1001 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Chrome (EVP1001)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- ACE BATHCOCK COUPLING CHROME (011746)
- Fauceture Faucet Repair and Maintenance