Shop All Bathroom Sink Faucets
Fauceture
Bathroom Faucet W/ Push Pop-Up, Oil Rubbed Bronze
Mfr # FSY7205ACL
Zoro # G3910393
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fauceture
- MFR # FSY7205ACL
- Zoro # G3910393
- UPC # 663370509520
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The American Classic single-handle bathroom faucet with push pop-up and cover plate and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Heavy Duty Large 6-64mm 1/4-2 PVC Copper Aluminum Pipe Cutter (33006)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.6 G, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.004.020)
- ORION 0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly (WA-2)
- CHICAGO FAUCET Mounting Hardware (240.745.00.1)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- MOEN Single Handle Commercial Faucet Part (121549)
- Fauceture Bathroom Sink Faucets & Accessories