Shop All Centerset Bathroom Faucets
Fauceture
American Classic 4" Centerset Bathroom Faucet W/ Plastic Pop-Up, Copper
Mfr # FSY561ACLAC
Zoro # G3063544
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Antique Copper
- Number of Handles 2
- Weight 4.4
- Material Brass
Product Information
- Brand Fauceture
- MFR # FSY561ACLAC
- Zoro # G3063544
- UPC # 663370679162
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 5.94 |
Width | 4 |
Length | 6.38 |
Details
Mounting Type | Deck Mount |
Finish | Antique Copper |
Number of Handles | 2 |
Weight | 4.4 |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS inlet connection, 4-3/16" spout clearance, 4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Color | Antique Copper |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- NEOPERL 1.75 gpm Aerator Adapter 1.75 gpm, Chrome, Brass (5504305)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5541YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Handle Style: Lever (81137-LE)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- Fauceture Centerset Bathroom Faucets