Shop All Centerset Bathroom Faucets
Fauceture
4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # FSC4648ZX
Zoro # G3910822
product price: $120.22
/ea
Free Shipping & Returns
$120.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fauceture
- MFR # FSC4648ZX
- Zoro # G3910822
- UPC # 663370548987
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LLV2)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- KINGSTON BRASS KS7618FL 4" Centerset Bathroom Faucet, Brushed Nickel (KS7618FL)
- DELTA Classic 4 in. Centerset 2-Handle Bathroom Faucet with Metal Drain Assembly in Chrome (2522LF-MPU)
- KINGSTON BRASS KS8661DFL NuWave 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661DFL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- Fauceture Bathroom Sink Faucets & Accessories