Shop All Centerset Bathroom Faucets
Fauceture
4" Centerset Bathrm Faucet W/4-Pcs Bathroom Accessories, Naples Brnz
Mfr # FSK1616ACL
Zoro # G3062397
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Naples Bronze
- Number of Handles 2
- Weight 4.48
- Material Brass;Zinc Alloy;Aluminum
Product Information
- Brand Fauceture
- MFR # FSK1616ACL
- Zoro # G3062397
- UPC # 663370302879
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 2.5 |
Length | 18 |
Width | 8.94 |
Details
Mounting Type | Deck Mount |
Finish | Naples Bronze |
Number of Handles | 2 |
Weight | 4.48 |
Material | Brass;Zinc Alloy;Aluminum |
Color | Naples Bronze |
Features | 4" centerset bathroom faucet with bathroom hardware set, Faucet: solid brass construction for reliability, 1/4 turn drip-free ceramic disc cartridge, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 4-piece bathroom hardware set, Zinc alloy and stainless steel construction, Set includes: 18" towel bar, towel ring, robe hook, and toilet paper holder, Mounting hardware included, Corrosion-resistant finish |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Bathroom Accessories; Mounting Hardware |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet with 4-piece bathroom accessories and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever, Handle Kit (RP63195RB)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNB07)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- PLUMB PAK Toilet Seat Hinge (PP835-34)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- Fauceture Bathroom Sink Faucets & Accessories