Shop All Other Small Engine Parts
Fath
Support, PK2
Mfr # 093WS40145N08
Zoro # G903456925
product price: $13.85
/pk 2, $6.93/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 40 Series
- Material Aluminum
- System of Measurement Metric
- For Slot Width 8 mm
- Color Gray
Product Information
- Brand Fath
- MFR # 093WS40145N08
- Zoro # G903456925
- Country of Origin Germany
- Category Other Small Engine Parts
Dimensions
For Slot Width | 8 mm |
Mounting Hole Diameter | 8.5 mm |
Overall Height | 40 mm |
Overall Length | 50.9 mm |
Overall Width | 40 mm |
Details
Item | Angle Connector 45 Degrees |
Series | 40 Series |
Material | Aluminum |
System of Measurement | Metric |
Color | Gray |
Connector Type | Angle Connector 45 Degrees |
For Profile Type | Single |
Number of Mounting Holes | 2 |
Product Type | Angle Connector 45 Degrees |
Finish | Powder Coat |
Description
Support,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Hook Hanging Beaded Copper (85)
- DB ELECTRICAL NEW Valve Cover Gasket for Ford New Holland - C7NN6584C (1109-9403)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X25 ft. (308225B)
- JACKS IMPORTS Cotton Hay Net BLACK (1820-BK)
- FATH Support, PK2 (093BA14038)
- FATH Pivot Joint (093G4080AN)
- FATH Pivot Joint (093G40AN)
- KOHLER Tube Oil Fill (12 123 16-S)
- OREGON Fuel Cap SCAG (07-315)
- BRIGGS & STRATTON Muffler / heat Shield (7074453YP)
- BRIGGS & STRATTON Push Rod Guide (690822)
- Fath Other Small Engine Parts