Shop All Structural Framing System Accessories
Fath
Slide Door Latch, 78 mmx96 mmx31.6 mm
Mfr # 957417
Zoro # G7593854
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coated
- Width (In.) 2 23/32 in
Product Information
- Brand Fath
- MFR # 957417
- Zoro # G7593854
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 23/32 in |
Overall Height | 78 mm |
Fastener Thread Size | M6 |
Overall Width | 31.6 mm |
Overall Length | 96 mm |
Details
Item | Non-Locking Sliding Slam Latch |
Material | Aluminum |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coated |
Color | Black |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Product Type | Slide Door Latch - Non-Locking |
For Profile Type | All |
Compatible Manufacturer Model Number | 0957409S02 |
System of Measurement | Metric |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Includes Fasteners | No |
Number of Mounting Holes | 4 |
Description
Slide Door Latch - Non-Locking, 15 Series, 40 Series, 45 Series, Metric, Overall Height 78 mm, Overall Length 96 mm, Overall Width 31.6 mm, Aluminum, Powder Coated, Black, Not Applicable, Number of Mounting Holes 4, Includes Fasteners No, Fastener Thread Size M6, Not Applicable, Number of Keys Included Not Applicable, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, Compatible Manufacturer Model Number 0957409S02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Cube Connector, 40 Series (093WW406N08)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.56" (41474)
- Fath Structural Framing Systems