Shop All Structural Framing System Accessories
Fath
Slam Latch Compact, 78 mmx96 mmx69.1 mm
Mfr # 957410
Zoro # G7594247
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coated
- Color Black
Product Information
- Brand Fath
- MFR # 957410
- Zoro # G7594247
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 23/32 in |
Overall Height | 78 mm |
Fastener Thread Size | M6 |
Overall Length | 96 mm |
Overall Width | 69.1 mm |
Details
Item | Non-Locking Slam Latch |
Material | Aluminum |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coated |
Color | Black |
For Profile Type | All |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Includes Fasteners | No |
Product Type | Slam Latch Compact - Non-Locking |
Latch Type | Safety |
System of Measurement | Metric |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Fastener Type | T-Slot Nut or Hammer Nut |
Number of Mounting Holes | 4 |
Description
Slam Latch Compact - Non-Locking, 15 Series, 40 Series, 45 Series, Metric, Overall Height 78 mm, Overall Length 96 mm, Overall Width 69.1 mm, Aluminum, Powder Coated, Black, Not Applicable, Number of Mounting Holes 4, Includes Fasteners No, T-Slot Nut or Hammer Nut, Fastener Thread Size M6, Safety, Not Applicable, Number of Keys Included Not Applicable, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Cube Connector, 25 Series (093WW252N06)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- Fath Structural Framing Systems