Shop All Structural Framing System Accessories
Fath
Pivot Joint, 38.1 mmx19.1 mm, 20 Series
Mfr # 093GV2040
Zoro # G7594992
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Series 20 Series
- Finish Lacquer
- Overall Height 63.5 mm
Product Information
- Brand Fath
- MFR # 093GV2040
- Zoro # G7594992
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 63.5 mm |
Width (In.) | 51/64 in |
Overall Width | 20 mm |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 40 mm |
For Slot Width | 5 mm |
Details
Item | Pivot Joint |
Material | Aluminum |
For Use With | 20 Series |
Series | 20 Series |
Finish | Lacquer |
Color | Silver |
Minimum Range of Motion | 0 Degrees |
Maximum Range of Motion | 180 Degrees |
System of Measurement | Metric |
Product Type | Pivot Joint |
Compatible Brand and Series | 20 Series |
For Profile Type | 20 Series |
Description
Pivot Joint, Overall Length 40 mm, Overall Width 20 mm, Overall Height 63.5 mm, Aluminum, Mounting Hole Diameter 5.5 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Lacquer, Compatible Brand and Series 20 Series, Fastener Thread Size Not Applicable, Silver, 20 Series, 20 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Yellow, 10 7/8 in L (QUS224YL)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Blue, 5 3/8 in L (PB54-3 DARK BLUE)
- FATH Cube Connector, 25 Series (093WW251N06)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Universal Connector, 45 Series (099A1045S02)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- Fath Structural Framing System Accessories