Shop All Other Small Engine Parts
Fath
Pivot Joint
Mfr # 093G40AN
Zoro # G303456983
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 40 Series
- Material Zinc Die Cast
- Compatible Brand and Series 40 Series
- Fastener Thread Size 8 mm
- Locking Pivot Yes
Product Information
- Brand Fath
- MFR # 093G40AN
- Zoro # G303456983
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Fastener Thread Size | 8 mm |
Overall Width | 40 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 8.5 mm |
Overall Length | 40 mm |
Details
Item | Pivot Joint |
Series | 40 Series |
Material | Zinc Die Cast |
Compatible Brand and Series | 40 Series |
Locking Pivot | Yes |
Minimum Range of Motion | 0 Degrees |
Arm Style | L |
System of Measurement | Metric |
Finish | Lacquer |
Color | Silver |
Maximum Range of Motion | 192 Degrees |
Product Type | Pivot Joint |
For Profile Type | 40 Series |
Description
Pivot Joint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2405)
- BRIGGS & STRATTON Electric Starter (497596)
- STOKES SELECT Hook Extension 12In (38027-6CT)
- KOHLER Base Air Cleaner (45 094 01-S)
- FATH Support, PK2 (093WS40145N08)
- FATH Pivot Joint (093G4080AN)
- FATH Support, PK2 (093BA14038)
- MTD Wheel-Caster Oys (734-04243)
- MTD Gasket-Muffler (921-04736)
- KOHLER Dipstick Assembly (32 038 08-S)
- MTD Spacer-Gearbox (791-182196)
- Fath Other Small Engine Parts