Shop All Structural Framing System Accessories
Fath
Magnetic Catch, 40 mmx28 mmx20 mm
Mfr # 093040
Zoro # G7594283
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
- Series 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
- Finish Plain
- Overall Height 40 mm
Product Information
- Brand Fath
- MFR # 093040
- Zoro # G7594283
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 40 mm |
Width (In.) | 1 37/64 in |
Overall Length | 28 mm |
Fastener Thread Size | M6 |
Fastener Thread Length | 6 mm |
Mounting Hole Diameter | 6.2 mm |
Overall Width | 40 mm |
Details
Item | Magnetic Catch |
Material | Polyamide |
For Use With | 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series |
Series | 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series |
Finish | Plain |
Color | Black |
Compatible Brand and Series | Fath, 10 Series, Fath, 15 Series, Fath, 20 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series |
For Profile Type | All |
Latch Type | Magnetic |
Product Type | Magnetic Catch |
Includes | Counter Plate, Flat Head Screw DIN 921, Magnetic Catch 30 |
Includes Fasteners | Yes |
Number of Mounting Holes | 2 |
System of Measurement | Metric |
Description
Magnetic Catch, 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series, Metric, Overall Height 40 mm, Overall Length 28 mm, Overall Width 40 mm, Polyamide, Plain, Black, Mounting Hole Diameter 6.2 mm, Number of Mounting Holes 2, Includes Fasteners Yes, Fastener Thread Size M6, Fastener Thread Length 6 mm, Magnetic, Includes Counter Plate, Flat Head Screw DIN 921, Magnetic Catch 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- FATH Cupholder, Polyamide, 118 x100 x100 mm (09308901)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E15U5/16-18S01)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- Fath Structural Framing Systems