Shop All Structural Framing System Accessories
Fath
Joining Plate
Mfr # 093EVL7676
Zoro # G003457006
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Overall Width 3 in
- Overall Length 3 in
Product Information
- Brand Fath
- MFR # 093EVL7676
- Zoro # G003457006
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 3 in |
Overall Height | 13/64 in |
Mounting Hole Diameter | 9/32 in |
For Slot Width | 17/64 in |
Details
Item | Eco Connection Plate |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Gray |
Number of Mounting Holes | 5 |
Product Type | Eco Connection Plate |
Connector Type | Eco Connection Plate |
System of Measurement | Inch |
For Profile Type | Single |
Description
Joining Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08515)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Universal Connector, 40 Series (099A0840)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- NATIONAL HARDWARE HEAVY DUTY T HINGE 12"" (N128-959)
- Fath Structural Framing System Accessories