Shop All Butt Hinges
Fath
Hinge
Mfr # 095K4040L00
Zoro # G003510121
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Series 40 Series
- Overall Width 77 mm
- Color Black
Product Information
- Brand Fath
- MFR # 095K4040L00
- Zoro # G003510121
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 77 mm |
Overall Length | 48 mm |
Mounting Hole Diameter | 6.6 mm |
For Slot Width | 8 mm |
Fastener Thread Size | 6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Series | 40 Series |
Item | Lift Off Hinge |
Color | Black |
Hinge Type | Lift Off Hinge LH |
Compatible Brand and Series | 40 Series |
Product Type | Lift Off Hinge LH |
Minimum Range of Motion | 0 Degrees |
For Profile Type | 40 Series |
Maximum Range of Motion | 220 Degrees |
System of Measurement | Metric |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Automatic Door Holder, Cast Brass, Brass (494.3)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO17533R)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095K4545F00)
- FATH Hinge (095KF3030F00)
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- DELTANA Satin Nickel Radius Hinge, Holes per Leaf: 4 (S44R415)
- J.W. WINCO GN237-ZD-50-50-A-SW Hinge Zinc Die Cast (237-ZD-50-50-A-SW)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- Fath Door Hinges