Shop All Structural Framing System Accessories
Fath
Economy T-Nut, Fath, 15 / 40 Series, PK4
Mfr # 096E15U5/16-18S01
Zoro # G7572057
product price: $2.45
/pk 4, $0.61/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 Series; 40 Series
- Material Steel
- Series 15 Series, 40 Series
- Finish Black Zinc Plated
- System of Measurement Metric
Product Information
- Brand Fath
- MFR # 096E15U5/16-18S01
- Zoro # G7572057
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/8 in |
For Slot Width | 8 mm |
Fastener Thread Size | 5/16"-18 |
Details
Item | Economy T-Nut |
For Use With | 15 Series; 40 Series |
Material | Steel |
Series | 15 Series, 40 Series |
Finish | Black Zinc Plated |
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Nut Style | Economy T-Nut |
Basic Material | Steel |
Threaded Hole Location | Double |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Product Type | Economy T-Nut |
Fastener Type | T-Nut |
Compatible Manufacturer Model Number | 096E15U5/16-18S01 |
Description
Economy T-Nut, For Slot Width 8 mm, Steel, Black Zinc Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Double, End Feed, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096E15U5/16-18S01, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Furniture, Floor Glide, 1/4-20 (2186)
- MILWAUKEE TOOL Straight Hook (48-22-8328)
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- FATH Universal Connector, 40 Series (099A0840)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- Fath Structural Framing System Accessories