Shop All Structural Framing System Accessories
Fath
Cupholder, Polyamide, 118 x100 x100 mm
Mfr # 09308901
Zoro # G7593617
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 15 Series, 30 Series, 40 Series, 45 Series
- Finish Unfinished
- Width (In.) 3 15/16 in
- Includes Fasteners No
Product Information
- Brand Fath
- MFR # 09308901
- Zoro # G7593617
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 15/16 in |
Mounting Hole Diameter | 5.5 mm |
Overall Length | 106 mm |
Overall Width | 59 mm |
Fastener Thread Size | M5 |
Details
Item | Cupholder |
Material | Polyamide |
For Use With | 15 Series, 30 Series, 40 Series, 45 Series |
Finish | Unfinished |
Includes Fasteners | No |
Projection | 106 mm |
Compatible Brand and Series | Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series |
Number of Mounting Holes | 2 |
Bottom | Open |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Product Type | Cup Holder |
System of Measurement | Inch, Metric |
Description
Cup Holder, Polyamide, Unfinished, Overall Height 118 mm, Overall Length 106 mm, Overall Width 59 mm, Fastener Thread Size M5, Mounting Hole Diameter 5.5 mm, Adjustability Not Applicable, Fastener Thread Length Not Applicable, Black, Number of Mounting Holes 2, Includes Fasteners No, Includes Not Applicable, Projection 106 mm, Bottom Open, System of Measurement Inch, Metric, 15 Series, 30 Series, 40 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- AKRO-MILS 3 lb Shelf Storage Bin, Industrial Grade Polymer, 2-3/16 in W, 2.0625 in H, Gray, 10.5625 in L (20228)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-481872MED GR)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0820)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- Fath Structural Framing Systems