Shop All Aluminum Sheets
Fath
Connection Plate, 45 Series
Mfr # 093VD90180
Zoro # G7572197
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 3 25/64 in
- For Use With 45 Series
- Overall Width 86 mm
Product Information
- Brand Fath
- MFR # 093VD90180
- Zoro # G7572197
- Country of Origin Germany
- Category Aluminum Sheets
Dimensions
Width (In.) | 3 25/64 in |
Overall Width | 86 mm |
Mounting Hole Diameter | 9 mm |
Overall Length | 176 mm |
Overall Height | 6 mm |
For Slot Width | 10 mm |
Details
Finish | Anodized |
Material | Aluminum |
Item | Joining Plate |
For Use With | 45 Series |
Color | Gray |
Connector Type | Connection Plate |
Series | 45 Series |
Number of Mounting Holes | 8 |
Product Type | Rectangular Flat Plate |
System of Measurement | Metric |
For Profile Type | Double |
Description
Rectangular Flat Plate, Gray, Anodized, Number of Mounting Holes 8, Overall Height 6 mm, 9 mm, Overall Length 176 mm, Overall Width 86 mm, Aluminum, 45 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (ZUSA-RC-1739)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 45 Series (093VA9090)
- FATH Connection Plate, 45 Series (093VT180180D)
- FATH Connection Plate, 45 Series (093VA4590)
- FATH Connection Plate, 40 Series (093VD80160)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23896_12_36)
- Fath Aluminum Sheets