Shop All Aluminum Sheets
Fath
Connection Plate, 45 Series
Mfr # 093VA9090
Zoro # G7572206
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- For Use With 45 Series
- Width (In.) 3 25/64 in
- Product Type Square Flat Plate
Product Information
- Brand Fath
- MFR # 093VA9090
- Zoro # G7572206
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 3 25/64 in |
Mounting Hole Diameter | 9 mm |
For Slot Width | 10 mm |
Overall Height | 6 mm |
Overall Length | 86 mm |
Overall Width | 86 mm |
Details
Finish | Anodized |
Material | Aluminum |
For Use With | 45 Series |
Item | Joining Plate |
Product Type | Square Flat Plate |
System of Measurement | Metric |
Number of Mounting Holes | 4 |
Color | Gray |
Connector Type | Connection Plate |
Series | 45 Series |
For Profile Type | Single |
Description
Square Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 6 mm, 9 mm, Overall Length 86 mm, Overall Width 86 mm, Aluminum, 45 Series, System of Measurement Metric, Connection Plate, For Profile Type Single, For Slot Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green (878800)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 1 in Thick, Charcoal (5GDG3)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 45 Series (093VD90180)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 45 Series (093VA4590)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 40 Series (093VA40160)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- Fath Aluminum Sheets