Shop All Aluminum Sheets
Fath
Connection Plate, 40 Series
Mfr # 093VA40160
Zoro # G7571917
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Aluminum
- Width (In.) 1 27/64 in
- For Use With 40 Series
- Mounting Hole Diameter 9 mm
Product Information
- Brand Fath
- MFR # 093VA40160
- Zoro # G7571917
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width (In.) | 1 27/64 in |
Mounting Hole Diameter | 9 mm |
Overall Length | 156 mm |
Overall Width | 36 mm |
For Slot Width | 8 mm |
Overall Height | 6 mm |
Details
Finish | Anodized |
Material | Aluminum |
For Use With | 40 Series |
Item | Joining Plate |
System of Measurement | Metric |
Color | Gray |
Number of Mounting Holes | 4 |
Connector Type | Connection Plate |
Product Type | Straight Flat Plate |
Series | 40 Series |
For Profile Type | Double, Single |
Description
Straight Flat Plate, Gray, Anodized, Number of Mounting Holes 4, Overall Height 6 mm, 9 mm, Overall Length 156 mm, Overall Width 36 mm, Aluminum, 40 Series, System of Measurement Metric, Connection Plate, For Profile Type Double, Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- FATH Connection Plate, 40 Series (093VA4080)
- FATH Connection Plate, 20 Series (093VA2040)
- FATH Connection Plate, 40 Series (093VD80160)
- FATH Connection Plate, 45 Series (093VD90180)
- FATH Connection Plate, 45 Series (093VT180180D)
- FATH Connection Plate, 45 Series (093VA9090)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8088_36_48)
- Fath Aluminum Sheets