Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093WD9090
Zoro # G7571418
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 3 25/64 in
- For Use With 45 Series
- Finish Anodized
- For Slot Width 10 9/64 mm
Product Information
- Brand Fath
- MFR # 093WD9090
- Zoro # G7571418
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 3 25/64 in |
For Slot Width | 10 9/64 mm |
Mounting Hole Diameter | 9 mm |
Overall Length | 90 mm |
Overall Width | 86 mm |
Overall Height | 90 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
For Use With | 45 Series |
Finish | Anodized |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Number of Mounting Holes | 8 |
Product Type | Wide Inside-Corner Bracket |
Color | Gray |
Series | 45 Series |
Connector Type | Connection Angle |
Description
Wide Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 8, Overall Height 90 mm, 9 mm, Overall Length 90 mm, Overall Width 86 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 15 Series (093WD38S02)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 45 Series (093WD45)
- FATH Connection Angle, 15 Series (093WD7638S02)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- Fath Aluminum Angles