Shop All Aluminum Angles
Fath
Connection Angle, 45 Series
Mfr # 093WD8421N10
Zoro # G7571716
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 1 49/64 in
- For Use With 45 Series
- Finish Unfinished
- Overall Height 90 mm
Product Information
- Brand Fath
- MFR # 093WD8421N10
- Zoro # G7571716
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 49/64 in |
Overall Height | 90 mm |
Overall Width | 44.9 mm |
For Slot Width | 10 9/64 mm |
Overall Length | 86 mm |
Details
Material | Aluminum |
For Use With | 45 Series |
Item | Inside-Corner Bracket |
Finish | Unfinished |
Product Type | Wide Gusseted Inside-Corner Bracket |
Number of Mounting Holes | 8 |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Series | 45 Series |
Connector Type | Connection Angle |
Color | Silver |
Description
Wide Gusseted Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 8, Overall Height 90 mm, Overall Length 86 mm, Overall Width 44.9 mm, Aluminum, Inside Corner Bracket Style Open, 45 Series, System of Measurement Metric, Connection Angle, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Yellow (1001319Y)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 40 Series (093W806N08)
- RANDALL 3/4In. X 1/8In. ANGLE (6 FT M-638)
- Fath Aluminum Angles