Shop All Aluminum Angles
Fath
Connection Angle, 40 Series
Mfr # 093W404N08
Zoro # G7571253
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unfinished
- For Use With 40 Series
- Width (In.) 1 27/64 in
- Overall Width 36 mm
Product Information
- Brand Fath
- MFR # 093W404N08
- Zoro # G7571253
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 27/64 in |
Overall Width | 36 mm |
Overall Length | 36 mm |
Fastener Thread Length | 20 mm |
Overall Height | 36 mm |
Fastener Thread Size | M8 |
For Slot Width | 8 9/64 mm |
Details
Material | Aluminum |
Finish | Unfinished |
For Use With | 40 Series |
Item | Inside-Corner Bracket |
System of Measurement | Metric |
Inside Corner Bracket Style | Open |
Includes | (2) Flange Nuts, (2) Hammer Head Screws |
Fastener Type | Single Nut |
Number of Mounting Holes | 2 |
Series | 40 Series |
Connector Type | Connection Angle |
Color | Gray |
Product Type | Inside-Corner Bracket |
Includes Fasteners | Yes |
Description
Inside-Corner Bracket, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 36 mm, Single Nut, Overall Length 36 mm, Overall Width 36 mm, Fastener Thread Length 20 mm, Aluminum, Fastener Thread Size M8, Inside Corner Bracket Style Open, Includes Fasteners Yes, 40 Series, System of Measurement Metric, Connection Angle, For Slot Width 8 9/64 mm, Includes (2) Flange Nuts, (2) Hammer Head Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (CCN593/8X1X25)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (987)
- ZORO SELECT Clear Cast Acrylic Rectangle Stock 24" L x 3" W x 1/4" Thick (BULK-PS-CAC-237)
- FATH Connection Angle, 15 Series (093WD7638S02)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 45 Series (093W8421N10)
- ONLINEMETALS 1.5" x 2" x 0.1875 Aluminum Angle 6063-T52 (1030)
- Fath Aluminum Angles