Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093W203N06
Zoro # G7571497
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Width (In.) 23/32 in
- Finish Unfinished
- For Slot Width 5 17/64 mm
Product Information
- Brand Fath
- MFR # 093W203N06
- Zoro # G7571497
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 23/32 in |
For Slot Width | 5 17/64 mm |
Overall Width | 18 mm |
Fastener Thread Size | M4 |
Overall Height | 18 mm |
Overall Length | 18 mm |
Fastener Thread Length | 8 mm |
Details
Material | Aluminum |
For Use With | 20 Series |
Item | Connection Angle |
Finish | Unfinished |
Inside Corner Bracket Style | Open |
Fastener Type | Single Nut |
Connector Type | Connection Angle |
Color | Gray |
Includes Fasteners | Yes |
Includes | (2) Hammer Nuts, (2) Screws |
System of Measurement | Metric |
Product Type | Inside-Corner Bracket |
Series | 20 Series |
Number of Mounting Holes | 2 |
Description
Inside-Corner Bracket, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 18 mm, Single Nut, Overall Length 18 mm, Overall Width 18 mm, Fastener Thread Length 8 mm, Aluminum, Fastener Thread Size M4, Inside Corner Bracket Style Open, Includes Fasteners Yes, 20 Series, System of Measurement Metric, Connection Angle, For Slot Width 5 17/64 mm, Includes (2) Hammer Nuts, (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PVC-138)
- STEELWORKS 18x1x96 ALU Angle (11336)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Connection Angle, 45 Series (093W8901N10)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 45 Series (093W8421N10)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13505)
- Fath Aluminum Angles