Shop All Aluminum Angles
Fath
Connection Angle, 20 Series
Mfr # 093W203N05
Zoro # G7571384
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Width (In.) 23/32 in
- Finish Unfinished
- Color Silver
Product Information
- Brand Fath
- MFR # 093W203N05
- Zoro # G7571384
- Country of Origin Germany
- Category Aluminum Angles
Dimensions
Width (In.) | 23/32 in |
For Slot Width | 5 17/64 mm |
Overall Height | 18 mm |
Overall Width | 18.3 mm |
Overall Length | 18 mm |
Details
Material | Aluminum |
Item | Inside-Corner Bracket |
For Use With | 20 Series |
Finish | Unfinished |
Color | Silver |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
Connector Type | Connection Angle |
Product Type | Inside-Corner Bracket |
Series | 20 Series |
Description
Inside-Corner Bracket, Silver, Unfinished, Number of Mounting Holes 2, Overall Height 18 mm, Overall Length 18 mm, Overall Width 18.3 mm, Aluminum, 20 Series, System of Measurement Metric, Connection Angle, For Slot Width 5 17/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 X 36.000 X 48.000 [Each] (SCANNA.062X36.000X48.000C)
- ZORO SELECT Neoprene Sheet, 60A, 36"x36"x0.125", Black (BULK-RS-N60-45)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 4" Dia. (69613104)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 12 x12 In (4ZDT5)
- FATH Connection Angle, 20 Series (093WD20)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 20 Series (093WD2040)
- FATH Connection Angle, 45 Series (093W8421N10)
- FATH Corner Bracket, 40 Series (093WD40)
- FATH Connection Angle, 20 Series (093WD4040)
- ONLINEMETALS 0.5" Nom. Schedule 80 Stainless Pipe 304/304L Welded (959)
- Fath Aluminum Angles