Shop All Aluminum Angles
Fath
Connection Angle, 15 Series
Mfr # 093WD38S02
Zoro # G7571296
original price:
$2.65
6% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 1 31/64 in
- For Use With 15 Series
- Finish Anodized
- Number of Mounting Holes 2
Product Information
- Brand Fath
- MFR # 093WD38S02
- Zoro # G7571296
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 31/64 in |
For Slot Width | 21/64 in |
Overall Width | 1 1/2 in |
Mounting Hole Diameter | 9 mm |
Overall Height | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Material | Aluminum |
For Use With | 15 Series |
Item | Inside-Corner Bracket |
Finish | Anodized |
Number of Mounting Holes | 2 |
Color | Gray |
Inside Corner Bracket Style | Open |
Series | 15 Series |
Product Type | Lite Inside-Corner Bracket |
Connector Type | Connection Angle |
System of Measurement | Inch |
Description
Lite Inside-Corner Bracket, Gray, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, 9 mm, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Aluminum, Inside Corner Bracket Style Open, 15 Series, System of Measurement Inch, Connection Angle, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, 7/8 in W, 72 in L, 1/16 in Thick, Black (GT 75-6)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-100)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ZORO SELECT White Acetal Rectangle Stock 24" L x 2" W x 1-1/2" Thick (BULK-PS-AC-176)
- FATH Connection Angle, 45 Series (093WD45)
- FATH Connection Angle, 20 Series (093W203N05)
- FATH Connection Angle, 20 Series (093W203N06)
- FATH Connection Angle, 20 Series (093WD4040)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 45 Series (093WD9090)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (974)
- Fath Aluminum Angles