Shop All Aluminum Angles
Fath
Connection Angle, 15 Series
Mfr # 093WD11438
Zoro # G7571743
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Width (In.) 1 31/64 in
- Finish Anodized
- Series 15 Series
Product Information
- Brand Fath
- MFR # 093WD11438
- Zoro # G7571743
- Country of Origin China
- Category Aluminum Angles
Dimensions
Width (In.) | 1 31/64 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Width | 1 31/64 in |
Overall Length | 4 1/2 in |
Details
Material | Aluminum |
For Use With | 15 Series |
Finish | Anodized |
Item | Inside-Corner Bracket |
Series | 15 Series |
Inside Corner Bracket Style | Open |
Product Type | Wide 3x3 Inside-Corner Bracket |
Number of Mounting Holes | 6 |
System of Measurement | Inch |
Color | Silver |
Connector Type | Connection Angle |
For Profile Type | Triple |
Description
Wide 3x3 Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 6, Overall Height 1 1/2 in, Overall Length 4 1/2 in, Overall Width 1 31/64 in, Aluminum, Inside Corner Bracket Style Open, 15 Series, System of Measurement Inch, Connection Angle, For Profile Type Triple, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-16)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/4 in, 6 ft L. (1195_72_0)
- PRECISION BRAND Arbor Shim, 0.0620x1/2 ID, Pk10 (25137)
- FATH Connection Angle, 45 Series (093W8901N10)
- FATH Connection Angle, 45 Series (093W8451N10)
- FATH Connection Angle, 45 Series (093WD9090)
- FATH Connection Angle, 40 Series (093W404N08)
- FATH Connection Angle, 45 Series (093WD4590)
- FATH Corner Bracket, 40 Series (093WD40)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- Fath Aluminum Angles