Shop All Corrugated Tubing & Fittings
Fath
Cable Mngmt, Polyamide, 11 x22 x22.2mm
Mfr # 093280
Zoro # G7571278
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 40 series
- Width (In.) 7/8 in
- Material Polyamide
- Finish Unfinished
- Color Black
Product Information
- Brand Fath
- MFR # 093280
- Zoro # G7571278
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Width (In.) | 7/8 in |
Overall Height | 11 mm |
Overall Width | 22 mm |
For Slot Width | 8 mm |
Overall Length | 22 mm |
Details
For Use With | 40 series |
Material | Polyamide |
Item | Cable Management |
Finish | Unfinished |
Color | Black |
Product Type | Cable Management |
Series | 40 Series |
Projection | 11 mm |
Includes Fasteners | No |
Rotation | 90 Degrees |
Compatible Brand and Series | Fath, 40 Series |
System of Measurement | Metric |
Description
Cable Management, Polyamide, Unfinished, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter Not Applicable, 90 Degrees , Adjustability Not Applicable, Fastener Thread Length Not Applicable, Black, Includes Fasteners No, Includes Not Applicable, Projection 11 mm, System of Measurement Metric, For Slot Width 8 mm, 40 Series, Compatible Brand and Series Fath, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007C54ED)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (JTD02.5)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- Fath Corrugated Tubing & Fittings