Shop All Voice & Data Patch Cords
Fasttrack
100ft CAT 6 550Mhz SNAGLESS PATCH CABLE GREY
Mfr # FA259168
Zoro # G903739189
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fasttrack
- MFR # FA259168
- Zoro # G903739189
- UPC # 652513815734
- Country of Origin China
- Category Voice & Data Patch Cords
Description
With s Cat6 550Mhz Snagless Patch Cables you can stay ahead of the game with the use of this high-speed cabling to distribute data voice and video. These cables will deliver stable performance to 550 MHz. Each comes UL verified and meets EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards. These cables will handle bandwidth intensive applications up to 550 Mhz and beyond and drastically reduce both impedance and structural return loss (SRL) as compared to standard 100 Mhz wire! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk (NEXT) levels to a minimum. The molded snag-free boot prevents unwanted cable snags during installation and provides strain-relief. Cat6 550Mhz Snagless Patch Cables are available in a variety of colors to easily color-code your network installation. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 24 AWG Stranded Copper. Jacket: PVC. Molded Snag-Free boot prevents unwanted cable snags. Applications: Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3). 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN. 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps ATM. Voice; T1. High bandwidth applications such as 622 ATM Wideband. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications. Certifications: UL Listed. Standard: Category 6 TIA/EIA- 568-B-2.1 draft 9.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- FASTTRACK 14 ft CAT5e Snagless Patch Cable Black (FA131358)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- FASTTRACK 4 ft. Cat6 Snagless Unshielded-UTP Ethernet Network Patch Cable - Black (FA895259)
- FASTTRACK 6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Yellow (FA987514)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Orange (NPC-6450)
- BELKIN Lan Cable Rj45 Paired Level 5 3, 8PK (A3L791-03-S)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue (NPC-3225)
- Fasttrack Voice & Data Patch Cords