16 Piece Tahitian Grand Luxurious Stoneware Dinnerware Set with Complete Setting for 4 - Stone & Slate
Mfr # FA1596208
Zoro # G003851330
Product Information
- Brand Fastfood
- MFR # FA1596208
- Zoro # G003851330
- UPC # 780997777641
- Country of Origin China
- Category Serving Plates and Bowls
Description
's Tahitian Grand 16 Piece Luxurious Stoneware Dinnerware Set in Stone and Slate with Complete Setting for 4 dinnerware set designed to help set a peaceful and calm tone at your dinner table. with its graceful contrast, the Tahitian Grand set will bring zen and calm to your everyday dining experience, while dressing your dining table in style. Subtle enough for everyday use, this elegant set also features a stunning glossy finish to dazzle your guests during special occasions. This Dinnerware Set makes a wonderful gift and is sure to please for years to come. Cleaning up after dinner is a breeze with this set, just load it right into your dishwasher and you're all set! These dishes are also Microwave Safe so heating up any left overs is as simple as can be!
Features- Made of high quality material
- Durable and reliable construction
- 16 piece
- Four 10.5 Inch Dinner Plates each measuring in at: 10.5" x 1"
- Four 7.5" Dessert Plates each measuring in at: 7.5" x 0.75"
- Four 12 oz. Mugs each measuring in at: 5" x 3.3" x 4"
- Four 5.5" bowls each measuring in at: 5.5" x 3"
- Color: Stone & Slate
- Weight: 21.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPTON Tea Bags, Black, 312 Bags, 83 oz Box (73133)
- PREMCO Latch For - Part# 102 (102)
- PHASE Phase Vegan Trans Fat Free Oil 1 gal., PK3 (15391PHA)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- FASTFOOD 16 Piece Fine Marble Stoneware Dinnerware Set, Black & White (FA1667289)
- FASTFOOD Retro Chic 16-Piece Glazed Dinnerware Set in Black (FA658251)
- FASTFOOD Rustic Birch Stoneware Round Dinnerware Set - White - 16 Piece (FA2614836)
- FASTFOOD Majestic Elk Luxurious Stoneware Dinnerware with Complete Set - 16 Piece (FA1666619)
- FASTFOOD 16 Piece Mocha Muave Luxurious Stoneware Dinnerware with Complete Set - Purple, Set of 4 (FA1668523)
- FINELINE SETTINGS Bone Dinner Plate (1510-BO)
- LORREN HOME TRENDS Lorren Home Trends LH427 20 Piece Porcelain Square Dinnerware Set; Service for 4 (LH427)
- Fastfood Serving Plates and Bowls