Shop All Wood Screws
Fastenmaster
Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK
Mfr # CTXTCL234-RY7SM
Zoro # G205897617
product price: $339.99
/pk 1125, $0.30/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Fastener Length 2-3/4 in
Product Information
- Brand Fastenmaster
- MFR # CTXTCL234-RY7SM
- Zoro # G205897617
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster Cortex No. 8 X 2-3/4 in. L Star Trim Head Trim Screws with Plugs 1125 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (E-43SS)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- FASTENMASTER Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK (FMCTXT-RY50SM)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, Steel 250 PK (FMFL312B-250)
- FASTENMASTER FastenMaster 5018982 10 in. Timberlok Hex E-Coat Structural Wood Screws - Pack of 50 (5018982)
- FASTENMASTER Wood Screw, 6-1/2 in, 250 PK (FMHLGM612-250)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1800 PK (1224DQF)
- Fastenmaster Self-Tapping Screws