Shop All Wood Screws
Fastenmaster
Wood Screw, #7, 7 in, Stainless Steel 24 PK
Mfr # FMTHR007-24
Zoro # G3677166
product price: $81.79
/pk 24, $3.41/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #7
- Fastener Length 7 in
- Material Stainless Steel
- System of Measurement Inch
Product Information
- Brand Fastenmaster
- MFR # FMTHR007-24
- Zoro # G3677166
- UPC # 608309419174
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7 in |
Details
Material | Stainless Steel |
Item | Wood Screw |
System of Measurement | Inch |
Description
The ThruLok System combines the strength of a through-bolted connection with the speed of a FastenMaster fastener. The FastenMaster ThruLok 24-Piece Screw Bolt Fastening System includes 24 assembled screws nuts and washers and is designed for deck applications including decking post and carrying beam connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37744)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- FASTENMASTER Fastenmaster 5915293 Flatlok No. 14 x 2.88 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915293)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- BIG TIMBER WOOD SCREWS #10 4 in. L (1YTX104)
- Fastenmaster Wood Screws