Shop All Wood Screws
Fastenmaster
Wood Screw, 6-3/4 in, Stainless Steel Trim Head 50 PK
Mfr # FMFL634-50
Zoro # G3208050
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- System of Measurement Inch
- Fastener Length 6-3/4 in
- Material Stainless Steel
Product Information
- Brand Fastenmaster
- MFR # FMFL634-50
- Zoro # G3208050
- UPC # 608309429173
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 6-3/4 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Material | Stainless Steel |
Item | Wood Screw |
Description
FlatLok is a multi purpose structural wood-to-wood fastener that is an alternative fastening method to using nails and through bolts when attaching multi-ply LVL dimensional beams and girder trusses. The flat head sits flush allowing for easy application of drywall or trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC O-RING AND RETAINING RING SET (AO10-10)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12300.062.0001)
- FASTENMASTER Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK (FMHLGM006-250)
- FASTENMASTER Wood Screw, #14, 12 in, 250 PK (LHOG012)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- FASTENMASTER Wood Screw, #8, 8 in, Stainless Steel 50 PK (FMTLOK08-50A)
- FASTENMASTER Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (5915301)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- Fastenmaster Wood Screws