Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 3-1/2 in, 50 PK
Mfr # FMFL312-50
Zoro # G705897513
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
Product Information
- Brand Fastenmaster
- MFR # FMFL312-50
- Zoro # G705897513
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
FastenMaster FlatLok No. 14 S X 3-1/2 in. L Torx Ttap Epoxy Wood Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head, 5000 PK (L150185)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 100 PK (FBMHEXB61025P100)
- FASTENMASTER Wood Screw, #14, 12 in, 250 PK (LHOG012)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK (0816DPRWD10)
- Fastenmaster Self-Tapping Screws