Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 12 in, 250 PK
Mfr # LHOG012
Zoro # G405310176
product price: $337.99
/pk 250, $1.35/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
Product Information
- Brand Fastenmaster
- MFR # LHOG012
- Zoro # G405310176
- UPC # 608309405245
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
LogHog is an extra heavy-duty log home fastener engineered for specific log home construction applications. The LogHog with its oversized head thicker diameter and additional thread offers increased draw-down and holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Toggle Bolts, 3/16 x 3", PK50, 50 PK (MP10531)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77583)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT Set Screw, M3 x 0.50mm, 6mm L, PK100 (M51240.030.0006)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, 50 PK (FMFL312-50)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT250SM)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- FASTENMASTER Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK (FMHLGM006-250)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- Fastenmaster Self-Tapping Screws