Shop All Sheet Metal Screws
Fastenmaster
Sheet Metal Screw, 7 in, Brown
Mfr # FMGUT007-25BR
Zoro # G7664952
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 7 in
- Finish Brown
Product Information
- Brand Fastenmaster
- MFR # FMGUT007-25BR
- Zoro # G7664952
- UPC # 608309400271
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Finish | Brown |
Item | Sheet Metal Screw |
Description
The gutter screw enables to replace old popping gutter spikes once and for all. Wider than gutter spikes they fill old worn spike holes tightly. This heavy-duty fastener gives unmatched holding power even in old spike holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.3600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.013.0137)
- ZORO SELECT 3/8"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 3/4 in L, 200 PK (MS35308-358)
- FASTENMASTER Sheet Metal Screw, #3 x 7 in, Round Head Square Drive, 10 PK (FMGUT007-10W)
- FASTENMASTER Sheet Metal Screw, #3 x 7 in, Round Head Square Drive, 10 PK (FMGUT007-10BR)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77602)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 8 PK (79417)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK (651291-700)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU86)
- Fastenmaster Self-Tapping Screws