Shop All Lag Screws
Fastenmaster
Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK
Mfr # FMLL358B-250
Zoro # G705994946
product price: $188.99
/pk 250, $0.76/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/8 in
- Head Style Hex
Product Information
- Brand Fastenmaster
- MFR # FMLL358B-250
- Zoro # G705994946
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Description
FastenMaster LedgerLok 3-5/8 in. L Hex Hex Washer Head Deck Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0110-AL28)
- BSC PREFERRED 18-8 Stainless Steel Mil. Spec. Washer Passivated Number 4 Screw Size MS/NASM 15795-803, 500PK (98019A309)
- ZORO SELECT M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0016)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- FASTENMASTER Lag Screw, #14, 7 in, Hex Drive, 250 PK (LHOG007)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, 30 PK (FMTHR614-INDY)
- FASTENMASTER Lag Screw, Hex 25 PK (FMGUT007-25W)
- FASTENMASTER Lag Screw, 30 PK (FMTHR008-INDY)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- Fastenmaster Lag Screws