Shop All Lag Screws
Fastenmaster
Lag Screw, 30 PK
Mfr # FMTHR008-INDY
Zoro # G209209669
product price: $3.75
/pk 30, $0.13/ea
Sold in multiples of 30 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fastenmaster
- MFR # FMTHR008-INDY
- Zoro # G209209669
- UPC # 608309425328
- Country of Origin United States
- Category Lag Screws
Details
Item | Lag Screw |
Description
ThruLOK is a multi-purpose structural wood-to-wood fastener that replaces carriage or through bolts. It is perfect for specific applications such as multiple beams girder trusses deck posts and many places where a traditional carriage or through-bolt is used. ThruLOK is tested and supported by engineering data that conforms to the most current ICC standards. It is also approved for use in ACQ or treated lumber. The ThruLOK system combines the strength of a through-bolted connection with the speed of a LOK fastener with No predrilling required. It can be used for applications including multi-ply beams deck posts carrying beams and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176211)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU45)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.8888)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK (42A0203-EA-1000)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, 5 in, Hex Drive, 50 PK (FMLL005-50)
- FASTENMASTER Lag Screw, 30 PK (FMTHR614-INDY)
- FASTENMASTER Lag Screw, Hex 25 PK (FMGUT007-25W)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- Fastenmaster Lag Screws