Shop All Deck Screws
Fastenmaster
Deck Scrw Bd 2.5" 350Pk
Mfr # FMTR3-212-350EN
Zoro # G506869160
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- System of Measurement Inch
Product Information
- Brand Fastenmaster
- MFR # FMTR3-212-350EN
- Zoro # G506869160
- UPC # 608309426783
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-24, Steel, Grade 2, Zinc Plated (A04302000FL)
- FASTENMASTER DECK SCRW 2""VRSTXT (CTXTCL-VT750TR)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- FASTENMASTER FastenMaster FMHLGM412-50 4.5 in. Headlok Screw; 50 Pack (129271)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- FASTENMASTER Fastenmaster 5917430 Cortex 2.75 in. Torx TTAP Star Head Lava Rock Stainless Steel Hidden Deck Fastener - 224 Per Box (5917430)
- POWER PRO ONE Deck Screw, 5 PK (116788)
- Fastenmaster Deck Screws