Shop All Deck Screws
Fastenmaster
Deck Screw, #9 x 2 in, Trim Head
Mfr # FMCTXT-VT250SM
Zoro # G7665704
original price:
$112.99
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #9
- Fastener Length 2 in
- System of Measurement Inch
Product Information
- Brand Fastenmaster
- MFR # FMCTXT-VT250SM
- Zoro # G7665704
- UPC # 608309416982
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Cortex hidden fastening system is the fastest easiest way to hide the fastener heads when installing PVC trim boards. No more caulking sanding or painting needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.025.0200)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04120.037.0001)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- FASTENMASTER Deck Screw Comp Win Gra (FMTR3-212-350SL)
- FASTENMASTER Fastenmaster 5000284 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Woodland Brown - 75 Per Box (5000284)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSTT)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 75 PK (TR3-212-75TSVL)
- SCREW PRODUCTS 10 x 2.75 In. C-Deck Composite Star Drive Deck Screws - Gravel Path, 1750PK (CD234GP)
- Fastenmaster Deck Screws